B-Line (Eaton) 8836 GRT Type 3R Screw Cover 8x8 Wireway with Knockouts, 3 ft. | Graybar Store
     
B-Line (Eaton) - Type 3R Screw Cover 8x8 Wireway with Knockouts, 3 ft. - 8836 GRT
+ / - Hover over image to Zoom
Other Views

    Type 3R Screw Cover 8x8 Wireway with Knockouts, 3 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 8836 GRT
    SKU: 88060371
    $308.36
    Checking Pricing
         
    Color / Finish:Grey
    Depth (Inches):8.00 In
    Length:36.00 In
    Width (Inches):8.00 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 8836 GRT
    • UNSPSC 39131714
    • Color / Finish Grey
    • Depth (Inches) 8.00 In
    • Length 36.00 In
    Product Overview:
    36.00 N3R SC Straight Section W/ KO
    36.00 N3R SC STRAIGHT SECTION W/ KO