Hubbell Power Systems 883 Insulator Crossarm Pin, Steel, 12-1/2 in L | Graybar Store
     
Hubbell Power Systems - Insulator Crossarm Pin, Steel, 12-1/2 in L - 883
+ / - Hover over image to Zoom
Other Views

    Insulator Crossarm Pin, Steel, 12-1/2 in L

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 883
    SKU: 88056464
    $11.25
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Length:12-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 883
    • Type Insulator Crossarm Pin
    • UNSPSC 31163200
    • Length 12-1/2 in.
    • Material of Construction Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Insulator Crossarm Pin, 12 1/2 long with 6 height above crossarm and 5/8 diameter shank. Supplied with 1 lead thread for insulator mounting. Includes 2 x 1 /8 square washer, square nut and curved lock nut. Hot dip galvanized