B-Line (Eaton) 8824 GRT Type 3R Screw Cover 8x8 Wireway with Knockouts, 2 ft. | Graybar Store
     
B-Line (Eaton) - Type 3R Screw Cover 8x8 Wireway with Knockouts, 2 ft. - 8824 GRT
+ / - Hover over image to Zoom
Other Views

    Type 3R Screw Cover 8x8 Wireway with Knockouts, 2 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 8824 GRT
    SKU: 88060367
    $228.20
    Checking Pricing
         
    Color / Finish:Grey
    Depth (Inches):8.00 In
    Length:24 in. L
    Width (Inches):8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 8824 GRT
    • UNSPSC 39131714
    • Color / Finish Grey
    • Depth (Inches) 8.00 In
    • Length 24 in. L
    Product Overview:
    24.00 Galv N3R SC Straight Section W/ KO
    24.00 GALV N3R SC STRAIGHT SECTION W/ KO