B-Line (Eaton) 8824-12FW Wireway, NEMA 12, Steel, 24 x 8 x 8 in, 24 in L, Eaton, Hinged, Screw Clamp, Grey, 8 in. H, 8 in. W | Graybar Store
     
B-Line (Eaton) - Wireway, NEMA 12, Steel, 24 x 8 x 8 in, 24 in L, Eaton, Hinged, Screw Clamp, Grey, 8 in. H, 8 in. W - 8824-12FW
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 12, Steel, 24 x 8 x 8 in, 24 in L, Eaton, Hinged, Screw Clamp, Grey, 8 in. H, 8 in. W

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 8824-12FW
    SKU: 25133709
    $915.10
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:24 in. x 8 in. x 8 in.
    Length:24 in.
    Brand or Series:Eaton
    Cover Type:Hinged, Screw Clamp
    Additional Features:All Continuous Welded Seams are Finished Smooth
    Color / Finish:Grey
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 8824-12FW
    • Dimensions 24 in. x 8 in. x 8 in.
    • UNSPSC 39131710
    • Additional Features All Continuous Welded Seams are Finished Smooth
    • Brand or Series Eaton
    • Color / Finish Grey
    • Cover Type Hinged, Screw Clamp
    • Length 24 in.
    • NEMA Ratings NEMA 12
    • Material Steel
    • SKU Spec Sheet
      8824-12FW Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    NEMA 12 24.00 FEED-THROUGH STR SECTION