Wiremold (Legrand) 881CTCBK Multiple Service Floor Box Cover Kit, Ratchet-Pro Series 881 PVC Floor Boxes, Black Flange and Slide Holder | Graybar Store
     
Wiremold (Legrand) - Multiple Service Floor Box Cover Kit, Ratchet-Pro Series 881 PVC Floor Boxes, Black Flange and Slide Holder - 881CTCBK
+ / - Hover over image to Zoom
Other Views

    Multiple Service Floor Box Cover Kit, Ratchet-Pro Series 881 PVC Floor Boxes, Black Flange and Slide Holder

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 881CTCBK
    SKU: 25523792
    $212.70
    Checking Pricing
         
    Color:Black
    Material:PVC
    Opening:2
    Use With:Ratchet-Pro Series Floor Boxes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 881CTCBK
    • Color Black
    • UNSPSC 39121307
    • Opening 2
    • Material PVC
    • Use With Ratchet-Pro Series Floor Boxes
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Floor box kit complete with prewired 20A duplex receptacle (receptacle can be wired as standard receptacle or Isolated Ground), flange and slide holder, 881ADP Adapter, and 881DIV Divider. Provided with Wiremold CM Series Open System unloaded.