Greenlee 881CT Cam Track® Hydraulic Conduit Bender, 2-1/2 to 4 in. Rigid/IMC/EMT Conduit, no Hydraulic Pump | Graybar Store
     
Greenlee - Cam Track® Hydraulic Conduit Bender, 2-1/2 to 4 in. Rigid/IMC/EMT Conduit, no Hydraulic Pump - 881CT
+ / - Hover over image to Zoom
Other Views

    Cam Track® Hydraulic Conduit Bender, 2-1/2 to 4 in. Rigid/IMC/EMT Conduit, no Hydraulic Pump

    Manufacturer: Greenlee
    Manufacturer #: 881CT
    SKU: 88121828
    $20,355.67
    Checking Pricing
         
    Power Source:120V AC
    Capacity:2-1/2 to 4 in. Rigid/EMT/IMC Conduit
    Product Includes:Conduit Bender and (4) Shoe Groups
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 881CT
    • Application EMT, IMC and Rigid Conduit
    • Type Hydraulic
    • UNSPSC 27121806
    • Brand Cam Track
    • Capacity 2-1/2 to 4 in. Rigid/EMT/IMC Conduit
    • Power Source 120V AC
    • Product Includes Conduit Bender and (4) Shoe Groups
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cam Track® hydraulic conduit bender is used with 2-1/2 to 3 inch rigid, IMC and EMT conduit. Conduit bender does not include hydraulic pump.
    Cam Track® Hydraulic Conduit Bender
    • One bender to bend EMT, IMC and Rigid Conduit
    • Fast and easy setup on the job site
    • True One-Shot 90° bends with CT models for quick accurate bends.
    • Steel reinforced follow bars for long life
    • Bend a 90° elbow in 4 inch Rigid conduit in 95 seconds