Hubbell Power Systems 881AP Crossarm Insulator Pin, Steel, 11-1/2 in L | Graybar Store
     
Hubbell Power Systems - Crossarm Insulator Pin, Steel, 11-1/2 in L - 881AP
+ / - Hover over image to Zoom
Other Views

    Crossarm Insulator Pin, Steel, 11-1/2 in L

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 881AP
    SKU: 99487999
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Length:11-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 881AP
    • Type Crossarm Insulator Pin
    • UNSPSC 39121700
    • Length 11-1/2 in.
    • Material of Construction Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Insulator Crossarm Pin, 11 1/2 long with 5 height above crossarm and 5/8 diameter shank. Supplied with 1 nylon thread for insulator mounting.