B-Line (Eaton) 8818 GRT NK Type 3R Screw Cover 8x8 Wireway without Knockouts, 1.5 ft. | Graybar Store
     
B-Line (Eaton) - Type 3R Screw Cover 8x8 Wireway without Knockouts, 1.5 ft. - 8818 GRT NK
+ / - Hover over image to Zoom
Other Views

    Type 3R Screw Cover 8x8 Wireway without Knockouts, 1.5 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 8818 GRT NK
    SKU: 99806097
    $492.05
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Grey
    Length:18 in.
    Dimensions:18 in. x 8 in.
    Material:16 Gauge Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 8818 GRT NK
    • Dimensions 18 in. x 8 in.
    • UNSPSC 39131714
    • Color / Finish Grey
    • Length 18 in.
    • NEMA Ratings NEMA 3R, IP32
    • Material 16 Gauge Steel
    • SKU Spec Sheet
      8818 GRT NK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    18.00 N3R SC Straight Section W/O KO
    18.00 N3R SC STRAIGHT SECTION W/O KO