Milbank 88120-GSC1 Type 1 Wireway Screw Cover Gutter, 8 x 120 x 8 | Graybar Store
     
Milbank - Type 1 Wireway Screw Cover Gutter, 8 x 120 x 8 - 88120-GSC1
+ / - Hover over image to Zoom
Other Views

    Type 1 Wireway Screw Cover Gutter, 8 x 120 x 8

    Manufacturer: Milbank
    Manufacturer #: 88120-GSC1
    SKU: 93197296
    $578.04
    Checking Pricing
         
    Color / Finish:ANSI 61 Gray
    Cover Type:Screw Cover
    Knockouts:TRUE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 88120-GSC1
    • UNSPSC 39131710
    • Color / Finish ANSI 61 Gray
    • Cover Type Screw Cover
    • Knockouts TRUE
    • Materials Steel with Powder Coat Finish
    • NEMA Ratings Indoor Enclsoure
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    8x120x8 Screw Cover Wireway Type 1 UL Listed Steel Knockouts ANSI 61 Grey
    8x120x8 Screw Cover Wireway Type 1 UL Listed Steel Knockouts ANSI 61 Gray