Square D (Schneider Electric) 8810SEO12V02S Vertically Arranged Magnetic Starter, 2-Speed, Non-Reversing, 50hp, NEMA Size 3, Constant/Variable Torque, Consequent Pole Motor | Graybar Store
     
Square D (Schneider Electric) - Vertically Arranged Magnetic Starter, 2-Speed, Non-Reversing, 50hp, NEMA Size 3, Constant/Variable Torque, Consequent Pole Motor - 8810SEO12V02S
+ / - Hover over image to Zoom
Other Views

    Vertically Arranged Magnetic Starter, 2-Speed, Non-Reversing, 50hp, NEMA Size 3, Constant/Variable Torque, Consequent Pole Motor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8810SEO12V02S
    SKU: 25270236
    $7,194.17
    Checking Pricing
         
    3-Phase HP Rating (Max.):50 hp
    Size:NEMA 3
    Motor Type:Constant or Variable Torque
    Use With:Consequent Pole Motors
    Coil Voltage:120V at 60 Hz/110V at 50 Hz
    Form:S
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8810SEO12V02S
    • Size NEMA 3
    • Type Vertically Arranged
    • UNSPSC 39121521
    • 3-Phase HP Rating (Max.) 50 hp
    • Class Rating 8810
    • Coil Voltage 120V at 60 Hz/110V at 50 Hz
    • Enclosure Style Open
    • Form S
    • Use With Consequent Pole Motors
    • ECCN EAR99
    • Starter Type Non-Reversing
    • Motor Type Constant or Variable Torque
    Product Overview:
    2SPEED STARTER 600VAC 90A NEMA