Greenlee 881-MBT Mobile Conduit Bending Table, 2-1/2 to 4 in. Rigid/IMC/EMT Conduit | Graybar Store
     
Greenlee - Mobile Conduit Bending Table, 2-1/2 to 4 in. Rigid/IMC/EMT Conduit - 881-MBT
+ / - Hover over image to Zoom
Other Views

    Mobile Conduit Bending Table, 2-1/2 to 4 in. Rigid/IMC/EMT Conduit

    Manufacturer: Greenlee
    Manufacturer #: 881-MBT
    SKU: 25431464
    $4,374.71
    Checking Pricing
         
    Length:67 in.
    Height:41 in.
    Width:31-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 881-MBT
    • Application EMT, IMC and Rigid Conduit
    • Type Mobile
    • UNSPSC 27112503
    • Height 41 in.
    • Length 67 in.
    • Width 31-1/2 in.
    • SKU Spec Sheet
      881-MBT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mobile conduit bending table bends conduit where it is needed for installation and minimizes the repetitive lifting of bending components.
    Mobile Conduit Bending Table
    • Locking swivel wheels for maneuverability.
    • Fork pockets to conveniently move the unit with a fork truck.
    • Ram positioner to ease the set up of the ram to accommodate different size shoes.