Leviton 88080 Louvre Wallplate, 1-Gang, Painted Metal, Strap-Mount, White | Graybar Store
     
Leviton - Louvre Wallplate, 1-Gang, Painted Metal, Strap-Mount, White - 88080
+ / - Hover over image to Zoom
Other Views

    Louvre Wallplate, 1-Gang, Painted Metal, Strap-Mount, White

    Manufacturer: Leviton
    Manufacturer #: 88080
    SKU: 90087520
    $15.25
    Checking Pricing
         
    Color:White
    No. of Gangs:1 Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 88080
    • Color White
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 1 Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed;NEMA;ANSI
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    1-Gang Louvre Device Louvre Wallplate, Standard Size, Painted Metal, Strap Mount, White
    1-Gang Louvre Device Louvre Wallplate, Standard Size, Painted Metal, Strap Mount, White