Streamlight 88054 ProTac Tactical Flashlight, 850 Lumens | Graybar Store
     
Streamlight - ProTac Tactical Flashlight, 850 Lumens - 88054
+ / - Hover over image to Zoom
Other Views

    ProTac Tactical Flashlight, 850 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 88054
    SKU: 25809260
    $143.32
    Checking Pricing
         
    Lumen Output:850
    Power Source:(1) LITHIUM ION
    CBCP:10,000
    Max. Run Time:12
    Product Includes:AC/DC chargers,USB cord, clip, holster
    Length:6.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 88054
    • Type Tactical
    • Lamp Type C4 LED
    • Length 6.5 in.
    • Lumen Output 850
    • Materials Aluminum
    • Power Source (1) LITHIUM ION
    • Product Includes AC/DC chargers,USB cord, clip, holster
    • CBCP 10,000
    • ECCN EAR99
    • Max. Run Time 12
    Product Overview:
    ProTac HL USB alkaine B
    ProTac HL USB 120V AC/12V DC Includes USB cord and nylon holster. Black