Streamlight 88047 ProTac Tactical Flashlight, 1100 Lumens | Graybar Store
     
Streamlight - ProTac Tactical Flashlight, 1100 Lumens - 88047
+ / - Hover over image to Zoom
Other Views

    ProTac Tactical Flashlight, 1100 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 88047
    SKU: 25804268
    $111.09
    Checking Pricing
         
    Lumen Output:1100
    Power Source:(3) CR123A
    CBCP:36,000
    Max. Run Time:43
    Product Includes:Pocket clip, Holster
    Length:7.1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 88047
    • Type Tactical
    • Lamp Type C4 LED
    • Length 7.1 in.
    • Lumen Output 1100
    • Materials Aluminum
    • Power Source (3) CR123A
    • Product Includes Pocket clip, Holster
    • CBCP 36,000
    • ECCN EAR99
    • Max. Run Time 43
    Product Overview:
    ProTac HL 3 alkaine B
    ProTac HL 3 Includes 3 CR123A lithium batteries. Black