Streamlight 88040 ProTac Tactical Flashlight, 750 Lumens | Graybar Store
     
Streamlight - ProTac Tactical Flashlight, 750 Lumens - 88040
+ / - Hover over image to Zoom
Other Views

    ProTac Tactical Flashlight, 750 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 88040
    SKU: 25422637
    $98.73
    Checking Pricing
         
    Lumen Output:750
    Power Source:(2) CR123A
    CBCP:18,300
    Max. Run Time:18
    Product Includes:Pocket clip, Holster
    Additional Features:Beam Distance (Meters) 184, Light Distribution High,Med,Low
    Length:5.4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 88040
    • Type Tactical
    • Additional Features Beam Distance (Meters) 184, Light Distribution High,Med,Low
    • Lamp Type C4 LED
    • Length 5.4 in.
    • Lumen Output 750
    • Materials Aluminum
    • Power Source (2) CR123A
    • Product Includes Pocket clip, Holster
    • CBCP 18,300
    • ECCN EAR99
    • Max. Run Time 18
    Product Overview:
    ProTac HL alkaine B
    ProTac HL Includes 2 CR123A lithium batteries and holster. Black