Streamlight 88039 ProTac Tactical Flashlight, 80 Lumens | Graybar Store
     
Streamlight - ProTac Tactical Flashlight, 80 Lumens - 88039
+ / - Hover over image to Zoom
Other Views

    ProTac Tactical Flashlight, 80 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 88039
    SKU: 25422624
    $36.57
    Checking Pricing
         
    Lumen Output:80
    Power Source:(2) Alkaline
    CBCP:1550
    Max. Run Time:30
    Product Includes:Pocket clip, Holster
    Additional Features:Beam Distance (Meters) 322, Light Distribution High,Med,Low,Strobe
    Length:5.62 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 88039
    • Type Tactical
    • Additional Features Beam Distance (Meters) 322, Light Distribution High,Med,Low,Strobe
    • Lamp Type C4 LED
    • Length 5.62 in.
    • Lumen Output 80
    • Materials Aluminum
    • Power Source (2) Alkaline
    • Product Includes Pocket clip, Holster
    • CBCP 1550
    • ECCN EAR99
    • Max. Run Time 30
    Product Overview:
    ProTac 2AAA alkaine B
    ProTac 2AAA Includes 2 "AA" alkaline batteries. Black