Leviton 88034 Wallplate, 2-Gang, Blank, Thermoset, Strap-Mount, White | Graybar Store
     
Leviton - Wallplate, 2-Gang, Blank, Thermoset, Strap-Mount, White - 88034
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, Blank, Thermoset, Strap-Mount, White

    Manufacturer: Leviton
    Manufacturer #: 88034
    SKU: 90057455
    $11.43
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    No. of Gangs:2-Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 88034
    • Color White
    • UNSPSC 39121704
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed;NEMA;ANSI
    • SKU Spec Sheet
      88034 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2-Gang No Device Blank Wallplate, Thermoset, Strap Mount, White
    2-Gang No Device Blank Wallplate, Thermoset, Strap Mount, White