Streamlight 88033 ProTac Tactical Flashlight, 155 Lumens | Graybar Store
     
Streamlight - ProTac Tactical Flashlight, 155 Lumens - 88033
+ / - Hover over image to Zoom
Other Views

    ProTac Tactical Flashlight, 155 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 88033
    SKU: 25422623
    $50.17
    Checking Pricing
         
    Lumen Output:155
    Power Source:(2) Alkaline
    CBCP:3300
    Max. Run Time:36
    Product Includes:Holster
    Additional Features:Beam Distance (Meters) 625, Light Distribution High,Low
    Length:6.14 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 88033
    • Type Tactical
    • Additional Features Beam Distance (Meters) 625, Light Distribution High,Low
    • Lamp Type C4 LED
    • Length 6.14 in.
    • Lumen Output 155
    • Materials Aluminum
    • Power Source (2) Alkaline
    • Product Includes Holster
    • CBCP 3300
    • ECCN EAR99
    • Max. Run Time 36
    Product Overview:
    ProTac 2AA alkaine B
    ProTac 2AA Includes 2 "AA" alkaline batteries and holster. Black