Streamlight 88031 ProTac Tactical Flashlight, 260 Lumens | Graybar Store
     
Streamlight - ProTac Tactical Flashlight, 260 Lumens - 88031
+ / - Hover over image to Zoom
Other Views

    ProTac Tactical Flashlight, 260 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 88031
    SKU: 25422621
    $62.16
    Checking Pricing
         
    Lumen Output:260
    Power Source:(2) CR123A
    CBCP:5600
    Max. Run Time:50
    Product Includes:Holster
    Additional Features:Beam Distance (Meters) 469, Light Distribution High,Low
    Length:4.77 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 88031
    • Type Tactical
    • Additional Features Beam Distance (Meters) 469, Light Distribution High,Low
    • Lamp Type C4 LED
    • Length 4.77 in.
    • Lumen Output 260
    • Materials Aluminum
    • Power Source (2) CR123A
    • Product Includes Holster
    • CBCP 5600
    • ECCN EAR99
    • Max. Run Time 50
    Product Overview:
    ProTac 2L alkaine B
    ProTac 2L Includes 2 CR123A lithium batteries and holster. Black