Pass and Seymour (Legrand) 8801-I Heavy-Duty Single Receptacle, Hospital Grade, 20A, 250V, Ivory | Graybar Store
     
Pass and Seymour (Legrand) - Heavy-Duty Single Receptacle, Hospital Grade, 20A, 250V, Ivory - 8801-I
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Single Receptacle, Hospital Grade, 20A, 250V, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 8801-I
    SKU: 25293313
    $45.44
    Checking Pricing
         
    Amperage Rating:20
    Color:Ivory
    Connection:Back and side wire
    Material:Nylon
    NEMA Rating:NEMA 6-20R
    Number of Poles:2
    Number of Wires:3
    Standard:UL498, cUL/CSA C22.2 No. 42
    Voltage Rating:250
    Wattage:Electrical power is expressed in Amps and Volts.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 8801-I
    • Color Ivory
    • Application Commercial
    • Type Hospital Grade Single Receptacle, Heavy-Duty
    • UNSPSC 39121406
    • Amperage Rating 20
    • Mounting Wall Mount
    • NEMA Rating NEMA 6-20R
    • Wattage Electrical power is expressed in Amps and Volts.
    • Material Nylon
    • Voltage Rating 250
    • Connection Back and side wire
    • Standard UL498, cUL/CSA C22.2 No. 42
    • SKU Spec Sheet
      8801-I Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2
    • Number of Wires 3
    Product Overview:
    Heavy-Duty Hospital Grade Single Receptacle Back and, Side Wire 20amp 250volt Ivory
    Heavy-Duty Hospital Grade Single Receptacle Back and, Side Wire 20amp 250volt Ivory