3M 8800-APC/AS Field-Installable, Angle Splice Connector, SC, Green, Singlemode, 250/900 um, 60 per Package, <-65 dB | Graybar Store
     
3M - Field-Installable, Angle Splice Connector, SC, Green, Singlemode, 250/900 um, 60 per Package, <-65 dB - 8800-APC/AS
+ / - Hover over image to Zoom
Other Views

    Field-Installable, Angle Splice Connector, SC, Green, Singlemode, 250/900 um, 60 per Package, <-65 dB

    Manufacturer: 3M
    Manufacturer #: 8800-APC/AS
    SKU: 25199521
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:SC
    Color:Green
    Fiber Category:Singlemode
    Fiber Diameter:250/900 &#181;m
    Housing Boot Color:Green
    Packaging:60 per Package
    Rating:<-65 dB
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8800-APC/AS
    • Color Green
    • Connector Type SC
    • Type Field-Installable
    • UNSPSC 73171500
    • Adapter Type SC
    • Fiber Category Singlemode
    • Fiber Diameter 250/900 µm
    • Rating <-65 dB
    • Accessory Type Angle Splice Connector
    • Packaging 60 per Package
    • Housing Boot Color Green
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Field-Installable, Angle Splice Connector, SC, Green, Singlemode, 250/900 µm, 60 per Pack, <-65 dB