B-Line (Eaton) 88-3RHST EnviroShield™ System Lay-In Wireway Tee, Steel, 8 x 8 x 17.84 x 13.04 in. | Graybar Store
     
B-Line (Eaton) - EnviroShield™ System Lay-In Wireway Tee, Steel, 8 x 8 x 17.84 x 13.04 in. - 88-3RHST
+ / - Hover over image to Zoom
Other Views

    EnviroShield™ System Lay-In Wireway Tee, Steel, 8 x 8 x 17.84 x 13.04 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 88-3RHST
    SKU: 25417136
    $187.12
    Checking Pricing
         
    Quick Order:Y
    Color / Finish:Steel
    Dimensions:8 in. x 8 in. x 13.04 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 88-3RHST
    • Dimensions 8 in. x 8 in. x 13.04 in.
    • UNSPSC 39131711
    • Color / Finish Steel
    Product Overview:
    NEMA Type 3R lay-in, steel with grey finish. 8 x 8 x 17.84 x 13.04 in. wireway tee fitting.