B-Line (Eaton) 88-3RHSL SIDE EnviroShield™ System Lay-In Wireway Elbow, Steel, 8 x 8 x 12.84 in. | Graybar Store
     
B-Line (Eaton) - EnviroShield™ System Lay-In Wireway Elbow, Steel, 8 x 8 x 12.84 in. - 88-3RHSL SIDE
+ / - Hover over image to Zoom
Other Views

    EnviroShield™ System Lay-In Wireway Elbow, Steel, 8 x 8 x 12.84 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 88-3RHSL SIDE
    SKU: 25417135
    $167.11
    Checking Pricing
         
    Quick Order:Y
    Color / Finish:Steel Grey
    Dimensions:8 x 8 x 12.84 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 88-3RHSL SIDE
    • Dimensions 8 x 8 x 12.84 in.
    • UNSPSC 39131711
    • Color / Finish Steel Grey
    Product Overview:
    NEMA Type 3R lay-in, steel with grey finish. 8 x 8 x 12.84 in. wireway 90° elbow fitting.