Hubbell Power Systems 8777 Hookeye Bolt, 3/8 x 3.5" | Graybar Store
     
Hubbell Power Systems - Hookeye Bolt, 3/8 x 3.5
+ / - Hover over image to Zoom
Other Views

    Hookeye Bolt, 3/8 x 3.5"

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 8777
    SKU: 88056446
    $1.97
    Checking Pricing
         
    Diameter (Inches):3/8 in.
    Length:3.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 8777
    • UNSPSC 31161500
    • Diameter (Inches) 3/8 in.
    • Length 3.5 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hot dip galvanized hookeye bolt, 3/8 x 3.5 inches.