Shat-R-Shield 87654T Compact Fluorescent Lamp, Medium (E26) Base, EL/MDT Twist, 2700K, 1600 lm Initial Lumens, 10 per Package | Graybar Store
     
Shat-R-Shield - Compact Fluorescent Lamp, Medium (E26) Base, EL/MDT Twist, 2700K, 1600 lm Initial Lumens, 10 per Package - 87654T
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Lamp, Medium (E26) Base, EL/MDT Twist, 2700K, 1600 lm Initial Lumens, 10 per Package

    Manufacturer: Shat-R-Shield
    Manufacturer #: 87654T
    SKU: 25574351
    $20.90
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):2700
    Initial Lumens:1600 lm
    Packaging:10 per Package
    Rated Life (Hour):10000
    Wattage:23 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Shat-R-Shield
    • Manufacturer # 87654T
    • UNSPSC 39101619
    • Base Type Medium (E26)
    • Bulb Shape EL/MDT Twist
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1600 lm
    • Rated Life (Hour) 10000
    • Wattage 23 W
    • Packaging 10 per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Compact Fluorescent Lamp, Medium (E26), EL/MDT Twist, 2700 K, 1600 lm, 10 per Package, 10000 h, 23 W