Mulberry 87401 Wallplate, 1-Gang, (1) Block Duplex/GFI Receptacle, Size 2.75 x 4.50 in., Cold Rolled Steel, Matte Black Finish | Graybar Store
     
Mulberry - Wallplate, 1-Gang, (1) Block Duplex/GFI Receptacle, Size 2.75 x 4.50 in., Cold Rolled Steel, Matte Black Finish - 87401
+ / - Hover over image to Zoom
Other Views

    Wallplate, 1-Gang, (1) Block Duplex/GFI Receptacle, Size 2.75 x 4.50 in., Cold Rolled Steel, Matte Black Finish

    Manufacturer: Mulberry
    Manufacturer #: 87401
    SKU: 96013062
    $1.24
    Checking Pricing
         
    Color:Black
    No. of Gangs:1-Gang
    Opening:(1) Block Duplex/GFI Receptacle
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 87401
    • Color Black
    • UNSPSC 39121704
    • Materials Cold Rolled Steel
    • No. of Gangs 1-Gang
    • Opening (1) Block Duplex/GFI Receptacle
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, Matte Finish, Application: Commercial, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Block Duplex/GFI Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Black
    Wallplate, Matte Finish, Application: Commercial, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Block Duplex/GFI Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Black