Belden 8732 0601000 Multi-Conductor Audio, Control And Instrumentation Cable, Non-Plenum, 22 AWG, 1000 ft. | Graybar Store
     
Belden - Multi-Conductor Audio, Control And Instrumentation Cable, Non-Plenum, 22 AWG, 1000 ft. - 8732 0601000
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Audio, Control And Instrumentation Cable, Non-Plenum, 22 AWG, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 8732 0601000
    SKU: 88303308
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:1000 ft.
    Conductor Material:Tinned Copper
    Conductor Size:22 AWG
    Cable Type:Non-Plenum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 8732 0601000
    • Cable Type Non-Plenum
    • UNSPSC 26121600
    • Conductor Material Tinned Copper
    • Conductor Size 22 AWG
    • Length 1000 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    8732 Series multi-conductor audio, control and instrumentation cable, non-plenum, 22 AWG, 1000 ft.