Thomas and Betts 8723-TB T&B® Threadless Compression Connector, Malleable Iron, Rigid/IMC Conduit, Insulated, 2-1/2 in. | Graybar Store
     
Thomas and Betts - T&B® Threadless Compression Connector, Malleable Iron, Rigid/IMC Conduit, Insulated, 2-1/2 in. - 8723-TB
+ / - Hover over image to Zoom
Other Views

    T&B® Threadless Compression Connector, Malleable Iron, Rigid/IMC Conduit, Insulated, 2-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 8723-TB
    SKU: 88265439
    $309.36
    Checking Pricing
         
    Size:2-1/2 in.
    Standard:UL E23018, CSA
    Additional Features:Eliminate the Need for Threading Conduit Ends When Joining Rigid Conduit with These Set Screw Couplings
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 8723-TB
    • Size 2-1/2 in.
    • UNSPSC 39131707
    • Additional Features Eliminate the Need for Threading Conduit Ends When Joining Rigid Conduit with These Set Screw Couplings
    • Materials MAlleable Iron
    • Throat Type Insulated
    • For Use With Threadless Rigid/IMC Conduit
    • Standard UL E23018, CSA
    • SKU Spec Sheet
      8723-TB Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2-1/2 Inch Threadless Connector, Malleable Iron with Nylon Insulator for Use with Rigid/IMC Conduit