Protective Industrial Products 87-3563/L Glove, Blue/Black/Red, Pigskin Leather/Cotton, Leather Palm Glove, Large, Rubberized Safety Cuff | Graybar Store
     
Protective Industrial Products - Glove, Blue/Black/Red, Pigskin Leather/Cotton, Leather Palm Glove, Large, Rubberized Safety Cuff - 87-3563/L
+ / - Hover over image to Zoom
Other Views

    Glove, Blue/Black/Red, Pigskin Leather/Cotton, Leather Palm Glove, Large, Rubberized Safety Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 87-3563/L
    SKU: 25471548
    $6.43
    Checking Pricing
         
    Quick Order:Y
    Color:Blue/Black/Red
    Glove Material Type:Pigskin Leather/Cotton
    Size:Large
    Style:Rubberized Safety Cuff
    Glove Type:Leather Palm Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 87-3563/L
    • Color Blue/Black/Red
    • Size Large
    • Style Rubberized Safety Cuff
    • Application Brick & Other Material Handling, Construction, Farming and General Maintenance, Pipe
    • Glove Material Type Pigskin Leather/Cotton
    • Glove Type Leather Palm Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    PIP® Premium Grade Top Grain Pigskin Leather Palm Glove with Fabric Back - Safety Cuff
    Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening;Cotton lined palm for extra comfort;Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves;Wing thumb increases comfort in open-handed work;Fabric back provides breathability and flexibility;Leather knuckle strap and finger tips for extra protection;Elastic closure sewn inside glove for safety and comfort;Safety cuff helps protect wrist and allows for fast removal;Color coded hems for easy size identification