Leviton 8694-4 Lamp Holder, Porcelain, Incandescent, Mogul Base Base, Keyless, White | Graybar Store
     
Leviton - Lamp Holder, Porcelain, Incandescent, Mogul Base Base, Keyless, White - 8694-4
+ / - Hover over image to Zoom
Other Views

    Lamp Holder, Porcelain, Incandescent, Mogul Base Base, Keyless, White

    Manufacturer: Leviton
    Manufacturer #: 8694-4
    SKU: 88158519
    $23.09
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Lampholder Type:Incandescent
    Lamp Base:Mogul (E39) Base
    Operator Type:Keyless
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 8694-4
    • Color White
    • UNSPSC 39111803
    • Lamp Base Mogul (E39) Base
    • Lampholder Type Incandescent
    • Operator Type Keyless
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Mogul Base, One-Piece, Keyless, Incandescent, Glazed Porcelain Lampholder, Mounting Screws, Single Circuit, Back Wired, - White