Edwards Signaling 868STRB-N5 Outdoor Surface Mount Electronic Horn/Strobe, Blue, 120AC | Graybar Store
     
Edwards Signaling - Outdoor Surface Mount Electronic Horn/Strobe, Blue, 120AC - 868STRB-N5
+ / - Hover over image to Zoom
Other Views

    Outdoor Surface Mount Electronic Horn/Strobe, Blue, 120AC

    Manufacturer: Edwards Signaling
    Manufacturer #: 868STRB-N5
    SKU: 97210995
    $384.43
    Checking Pricing
         
    Amperage:0.370A/ 0.072A
    Color / Finish:Grey Housing, Blue Lens
    Dimensions:5 1/2in. H x 5 1/2in. W x 5/8in. D
    Voltage (Volts):120V AC
    Volume:100 dB at 1m/90 dB at 10 ft
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 868STRB-N5
    • Dimensions 5 1/2in. H x 5 1/2in. W x 5/8in. D
    • Voltage (Volts) 120V AC
    • Amperage 0.370A/ 0.072A
    • UNSPSC 39111706
    • Color / Finish Grey Housing, Blue Lens
    • Volume 100 dB at 1m/90 dB at 10 ft
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Bright, low current, high decibel, surface mount, combination electronic horn/strobe for indoor or outdoor use. Strobe and horn may be operated independently.
    Bright, low current, high decibel, surface mount, combination electronic horn/strobe for indoor or outdoor use. Strobe and horn may be operated independently.