Edwards Signaling 868-N5 Series 868 AdaptaHorn Electronic Horn Outdoor Surface Mount, Grey | Graybar Store
     
Edwards Signaling - Series 868 AdaptaHorn Electronic Horn Outdoor Surface Mount, Grey - 868-N5
+ / - Hover over image to Zoom
Other Views

    Series 868 AdaptaHorn Electronic Horn Outdoor Surface Mount, Grey

    Manufacturer: Edwards Signaling
    Manufacturer #: 868-N5
    SKU: 97210980
    $191.56
    Checking Pricing
         
    Amperage:0.021A
    Color / Finish:Grey
    Dimensions:5 1/2in. H x 5 1/2in. W x 5/8in. D
    Voltage (Volts):120V AC
    Volume:106 dB at 1m/96 dB at 10 ft
    Watts:2.52 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 868-N5
    • Dimensions 5 1/2in. H x 5 1/2in. W x 5/8in. D
    • Voltage (Volts) 120V AC
    • Amperage 0.021A
    • UNSPSC 46171602
    • Color / Finish Grey
    • Volume 106 dB at 1m/96 dB at 10 ft
    • Watts 2.52 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Surface mount electronic horn.
    Surface mount electronic horn.