Brady 86783 Equipment Label, Indoor/Outdoor, Polyester, "480 Volts", Black/Red on White | Graybar Store
     
Brady - Equipment Label, Indoor/Outdoor, Polyester,
+ / - Hover over image to Zoom
Other Views

    Equipment Label, Indoor/Outdoor, Polyester, "480 Volts", Black/Red on White

    Manufacturer: Brady
    Manufacturer #: 86783
    SKU: 25242386
    $14.27
    Checking Pricing
         
    Quick Order:Y
    Color:Black/Red on White
    Legend:480 VOLTS
    Width:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 86783
    • Color Black/Red on White
    • UNSPSC 55121606
    • Legend 480 VOLTS
    • Materials Polyester
    • Width 5 in.
    • For Use With Outdoor Use
    • SKU Spec Sheet
      86783 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Product Height 3.5 in.
    Product Overview:
    B-302 is an indoor/outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate.
    We offer over 100 stock legends to meet all of your machine and equipment labeling needs. All labels are made of durable, self-sticking polyester and most feature pictograms as well as text. Label size is 3 1/2H x 5"W or 5"H x 3 1/2"W. Standard package: 5 identical labels."