B-Line (Eaton) 864 RTHC NK Type 3R Enclosure, Hinge Cover, 8 x 6 x 4 in. | Graybar Store
     
B-Line (Eaton) - Type 3R Enclosure, Hinge Cover, 8 x 6 x 4 in. - 864 RTHC NK
+ / - Hover over image to Zoom
Other Views

    Type 3R Enclosure, Hinge Cover, 8 x 6 x 4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 864 RTHC NK
    SKU: 25157323
    $199.01
    Checking Pricing
         
    Color:ANSI 61 Grey
    Standard:UL 50, CSA C22.2, IEC 60529
    Depth:4 in.
    Height:8 in.
    Width:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 864 RTHC NK
    • Color ANSI 61 Grey
    • Application COMMERCIAL ENCLOSURES,RTHC ENCL. TYPE 3R SCH.A
    • Type NEMA 3R, IP32, Hinge Cover
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Depth 4 in.
    • Height 8 in.
    • Materials 16 Gauge Galvanized Steel
    • Width 6 in.
    • Standard UL 50, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      864 RTHC NK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    n3r hc enclosure w/o ko 8x6x4