B-Line (Eaton) 864 RHC Type 3R Enclosure, Hinge Cover, Knockouts, 8 x 6 x 4 in. | Graybar Store
     
B-Line (Eaton) - Type 3R Enclosure, Hinge Cover, Knockouts, 8 x 6 x 4 in. - 864 RHC
+ / - Hover over image to Zoom
Other Views

    Type 3R Enclosure, Hinge Cover, Knockouts, 8 x 6 x 4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 864 RHC
    SKU: 97214719
    $138.08
    Checking Pricing
         
    Cable Entry:Knock Out
    Color:Grey
    Standard:UL 50, CSA C22.2, IEC 60529
    Depth:4 in.
    Height:8 in.
    Width:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 864 RHC
    • Color Grey
    • Application Wiring Boxes, Junction and Pull Boxes
    • Mounting Style Wall Mount
    • Type NEMA 3R, IP32, Small Continuous Hinge Cover
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Cable Entry Knock Out
    • Depth 4 in.
    • Height 8 in.
    • Materials 16 Gauge Steel
    • Width 6 in.
    • Standard UL 50, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      864 RHC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    N3R hc enclosure 8x6x4