B-Line (Eaton) 864-4XSCHC Type 4 JIC Enclosure, Stainless Steel, Continuous Hinged-Cover, Quarter Turn Latch, 8 x 6 x 4 x in. | Graybar Store
     
B-Line (Eaton) - Type 4 JIC Enclosure, Stainless Steel, Continuous Hinged-Cover, Quarter Turn Latch, 8 x 6 x 4 x in. - 864-4XSCHC
+ / - Hover over image to Zoom
Other Views

    Type 4 JIC Enclosure, Stainless Steel, Continuous Hinged-Cover, Quarter Turn Latch, 8 x 6 x 4 x in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 864-4XSCHC
    SKU: 92047712
    $675.59
    Checking Pricing
         
    Standard:UL 508, CSA C22.2, IEC 60529
    Depth:4 in.
    Height:8 in.
    Width:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 864-4XSCHC
    • Application Electrical Control and Instruments, Indoor/Outdoor
    • Mounting Style Wall Mount
    • Type NEMA 4X, IP66, JIC Continuous Hinge Cover
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Depth 4 in.
    • Height 8 in.
    • Materials Stainless Steel
    • Width 6 in.
    • Standard UL 508, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      864-4XSCHC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    type 4x stainless steel jic continuous hinge cover enclosure, 8x6x4