Klein Tools 86375 Double Sided Magnetic Measuring Tape, 7.5 M | Graybar Store
     
Klein Tools - Double Sided Magnetic Measuring Tape, 7.5 M - 86375
+ / - Hover over image to Zoom
Other Views

    Double Sided Magnetic Measuring Tape, 7.5 M

    Manufacturer: Klein Tools
    Manufacturer #: 86375
    SKU: 25849367
    $24.33
    Checking Pricing
         
    Additional Features:ABS Plastic Orange Case
    Blade Length (Feet):7.5 m
    No. of Hooks:2
    Belt Connection:Belt Clip
    Housing Color:Orange
    Housing Dimensions:3.32 H x 3.5 L x 2 in.D
    Increments:1/16 in.
    Lockable:Lockable
    Standard:Metric, SAE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 86375
    • Housing Color Orange
    • Mounting Style Magnetic Mount
    • Type Double Sided
    • UNSPSC 27111801
    • Additional Features ABS Plastic Orange Case
    • Belt Connection Belt Clip
    • Blade Length (Feet) 7.5 m
    • Housing Dimensions 3.32 H x 3.5 L x 2 in.D
    • Housing Material ABS Plastic
    • Lockable Lockable
    • Materials Nylon Coated Steel
    • No. of Hooks 2
    • Increments 1/16 in.
    • Standard Metric, SAE
    • SKU Spec Sheet
      86375 Specification Sheet
      86375 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    7.5 M Double Hook Magnetic Tape Measure, Uncluttered, easy-to-read bold lines marked on blade
    Uncluttered, easy to read bold lines every 1/8 in. Automatic rewind.