Klein Tools 86230 Double Sided Magnetic Measuring Tape, 30 ft. | Graybar Store
     
Klein Tools - Double Sided Magnetic Measuring Tape, 30 ft. - 86230
+ / - Hover over image to Zoom
Other Views

    Double Sided Magnetic Measuring Tape, 30 ft.

    Manufacturer: Klein Tools
    Manufacturer #: 86230
    SKU: 25849365
    $28.09
    Checking Pricing
         
    Additional Features:ABS Plastic Orange Case
    Blade Length (Feet):30 Ft.
    No. of Hooks:2
    Belt Connection:Belt Clip
    Housing Color:Orange
    Housing Dimensions:3.55 H x 3.75 L x 2 in.D
    Increments:1/16 in.
    Lockable:Lockable
    Standard:SAE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 86230
    • Housing Color Orange
    • Mounting Style Magnetic Mount
    • Type Double Sided
    • UNSPSC 27111801
    • Additional Features ABS Plastic Orange Case
    • Belt Connection Belt Clip
    • Blade Length (Feet) 30 Ft.
    • Housing Dimensions 3.55 H x 3.75 L x 2 in.D
    Product Overview:
    30' Double Hook Magnetic Tape Measure, Uncluttered, easy-to-read bold lines marked on blade every 1/8 inch
    Uncluttered, easy to read bold lines every 1/8 in. Automatic rewind.