Greenlee 862 PVC Cutter, 3/4 in. | Graybar Store
     
Greenlee - PVC Cutter, 3/4 in. - 862
+ / - Hover over image to Zoom
Other Views

    PVC Cutter, 3/4 in.

    Manufacturer: Greenlee
    Manufacturer #: 862
    SKU: 25102260
    $20.63
    Checking Pricing
         
    Capacity:1-3/8 in. Flexible Plastic Pipe, 3/4 in. Schedule 40 PVC
    Material:Die-Cast Aluminum Alloy Body
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 862
    • Type Plastic Pipe Cutter
    • UNSPSC 27111500
    • Capacity 1-3/8 in. Flexible Plastic Pipe, 3/4 in. Schedule 40 PVC
    • Handle Color Black
    • Materials Die-Cast Aluminum Alloy Body
    • Material Die-Cast Aluminum Alloy Body
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Cuts 3/4 IN schedule 40 PVC. Cuts 1/8 IN - 1-3/8 IN (3-35mm) O.D. flexible plastic pipe. Diecast aluminum alloy body for added strength and blade guide for square cuts. Reversible blade for twice the life. Handle latch for safety.