Klein Tools 86125 Automatic Measuring Tape, Non-Magnetic, 25 ft. | Graybar Store
     
Klein Tools - Automatic Measuring Tape, Non-Magnetic, 25 ft. - 86125
+ / - Hover over image to Zoom
Other Views

    Automatic Measuring Tape, Non-Magnetic, 25 ft.

    Manufacturer: Klein Tools
    Manufacturer #: 86125
    SKU: 25849362
    $17.72
    Checking Pricing
         
    Blade Length (Feet):25 Ft.
    No. of Hooks:1
    Belt Connection:Belt Clip
    Housing Dimensions:3.5 L x 3.32 H x 2 in. D
    Lockable:Lockable
    Standard:SAE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 86125
    • Type Automatic
    • UNSPSC 27111801
    • Belt Connection Belt Clip
    • Blade Length (Feet) 25 Ft.
    • Housing Dimensions 3.5 L x 3.32 H x 2 in. D
    Product Overview:
    25 Foot Non-Magnetic Tape Measure, Easy-to-read bold lines marked on blade every 1/8''.
    Uncluttered, easy to read bold lines every 1/8 in. Automatic rewind.