Greenlee 860-4 Heating Blanket, PVC, 3-1/2 to 4 in. | Graybar Store
     
Greenlee - Heating Blanket, PVC, 3-1/2 to 4 in. - 860-4
+ / - Hover over image to Zoom
Other Views

    Heating Blanket, PVC, 3-1/2 to 4 in.

    Manufacturer: Greenlee
    Manufacturer #: 860-4
    SKU: 88121814
    $756.16
    Checking Pricing
         
    Capacity:3-1/2 to 4 in. PVC Conduit
    Wattage:1300W
    Power Source:120V AC
    Size:38 x 16-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 860-4
    • Size 38 x 16-1/4 in.
    • Application PVC Bending
    • Type Heating Blanket
    • UNSPSC 39121700
    • Capacity 3-1/2 to 4 in. PVC Conduit
    • Materials PVC
    • Power Source 120V AC
    • Wattage 1300W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Heating blanket bends, offsets or saddles up to 1-1/2 inch PVC conduit, all schedules.
    PVC Heating Blanket
    • Easy to use wrap blanket around PVC, secure with hook and loop strap
    • Built-in stiffeners help keep the blanket tight to the PVC surface
    • Controlled, even heating for uniform bending
    • Heavy-duty cord and thermostat for long life
    • Temperature over 300 degrees Fahrenheit