Greenlee 860-3 Heating Blanket, PVC, 2 to 3 in. | Graybar Store
     
Greenlee - Heating Blanket, PVC, 2 to 3 in. - 860-3
+ / - Hover over image to Zoom
Other Views

    Heating Blanket, PVC, 2 to 3 in.

    Manufacturer: Greenlee
    Manufacturer #: 860-3
    SKU: 88121813
    $638.94
    Checking Pricing
         
    Capacity:2 to 3 in. PVC Conduit
    Wattage:800W
    Power Source:120V AC
    Size:30 x 13-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 860-3
    • Size 30 x 13-1/4 in.
    • Application PVC Bending
    • Type Heating Blanket
    • UNSPSC 39121700
    • Capacity 2 to 3 in. PVC Conduit
    • Power Source 120V AC
    • Wattage 800W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Heating blanket bends, offsets or saddles up to 1-1/2 inch PVC conduit, all schedules.
    PVC Heating Blanket
    • Easy to use wrap blanket around PVC, secure with hook and loop strap
    • Built-in stiffeners help keep the blanket tight to the PVC surface
    • Controlled, even heating for uniform bending
    • Heavy-duty cord and thermostat for long life
    • Temperature over 300 degrees Fahrenheit