GE Lighting 85PAR/FL/BG 6PK 85W Lamp, Yellow Bug Light | Graybar Store
GE Lighting - 85W Lamp, Yellow Bug Light - 85PAR/FL/BG 6PK
+ / - Hover over image to Zoom
Other Views

    85W Lamp, Yellow Bug Light

    Manufacturer: GE Lighting
    Manufacturer #: 85PAR/FL/BG 6PK
    SKU: 92042192
    $10.18
    Checking Pricing
         
    Packaging:6 Per Case
    Rated Life (Hour):2000
    Wattage:85
    Alternate Manufacturer Part No.:20945
    Color:Yellow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 85PAR/FL/BG 6PK
    • Color Yellow
    • UNSPSC 39101612
    • Alternate Manufacturer Part No. 20945
    • Base Type Medium
    • Bulb Shape PAR38
    Product Overview:
    GE bug light 85 watt PAR38 floodlight with medium skirt base.