Arlington 856A Connector, Zinc Die Cast, 90°, Flex, AC and MC Cable, Insulated Throat, 2 in. | Graybar Store
     
Arlington - Connector, Zinc Die Cast, 90°, Flex, AC and MC Cable, Insulated Throat, 2 in. - 856A
+ / - Hover over image to Zoom
Other Views

    Connector, Zinc Die Cast, 90°, Flex, AC and MC Cable, Insulated Throat, 2 in.

    Manufacturer: Arlington
    Manufacturer #: 856A
    SKU: 91028664
    $53.39
    Checking Pricing
         
    Size:2 in.
    Material:Die Cast Zinc
    Standard:UL E18304 Listed, CSA LR49636 Certified
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 856A
    • Size 2 in.
    • UNSPSC 39121419
    • Bend (Degree) 90
    • Materials Die Cast Zinc
    • Throat Type Insulated
    Product Overview:
    90° connector for 2 inch flexible metallic conduit. Connector is zinc die cast and has an insulated throat.