Arlington 854A Connector, Zinc Die Cast, 90°, Flex, AC and MC Cable, Insulated Throat, 1-1/4 in. | Graybar Store
     
Arlington - Connector, Zinc Die Cast, 90°, Flex, AC and MC Cable, Insulated Throat, 1-1/4 in. - 854A
+ / - Hover over image to Zoom
Other Views

    Connector, Zinc Die Cast, 90°, Flex, AC and MC Cable, Insulated Throat, 1-1/4 in.

    Manufacturer: Arlington
    Manufacturer #: 854A
    SKU: 91028666
    $23.37
    Checking Pricing
         
    Size:1-1/4 in.
    Standard:UL E18304 Listed, CSA LR49636 Certified
    Additional Features:Concrete Tight when Taped
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 854A
    • Size 1-1/4 in.
    • Type Flex Connector
    • UNSPSC 39121419
    • Additional Features Concrete Tight when Taped
    • Bend (Degree) 90
    • Connection Type Clamp-Type
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With Flexible Metallic Conduit
    • Standard UL E18304 Listed, CSA LR49636 Certified
    • SKU Spec Sheet
      854A Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    90° connector for 1-1/4 inch flexible metallic conduit. Connector is zinc die cast and has an insulated throat.