GE Lighting 35PAR20HF25PQ1/6 85476-Halogen Lamp, PAR20, Medium Screw (E26) Base, 35W, 2700K, 325 Lumens | Graybar Store
     
GE Lighting - 85476-Halogen Lamp, PAR20, Medium Screw (E26) Base, 35W, 2700K, 325 Lumens - 35PAR20HF25PQ1/6
+ / - Hover over image to Zoom
Other Views

    85476-Halogen Lamp, PAR20, Medium Screw (E26) Base, 35W, 2700K, 325 Lumens

    Manufacturer: GE Lighting
    Manufacturer #: 35PAR20HF25PQ1/6
    SKU: 25120120
    $22.26
    Checking Pricing
    Items sold in feet or each.
         
    Wattage:35
    Rated Life (Hour):1500
    Initial Lumens:260
    Color Temperature (Kelvin):2700
    Alternate Manufacturer Part No.:85476
    Voltage Rating:120
    Beam Spread:35 Deg.
    Color:Clear
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 35PAR20HF25PQ1/6
    • Color Clear
    • UNSPSC 39101612
    • Alternate Manufacturer Part No. 85476
    • Base Type Medium Screw (E26)
    • Beam Spread 35 Deg.
    • Bulb Shape PAR20
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 260
    • Rated Life (Hour) 1500
    • Wattage 35
    • Voltage Rating 120
    • SKU Spec Sheet
      35PAR20HF25PQ1/6 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Halogen floodlight 35W PAR20 with medium base, color temperature 2700K, 1500 rated life hours, initial lumens 260 for indoor use. 6 Per Case.