Arlington 853A Connector, Zinc Die Cast, 90°, Flex, AC and MC Cable, Insulated Throat, 1 in. | Graybar Store
     
Arlington - Connector, Zinc Die Cast, 90°, Flex, AC and MC Cable, Insulated Throat, 1 in. - 853A
+ / - Hover over image to Zoom
Other Views

    Connector, Zinc Die Cast, 90°, Flex, AC and MC Cable, Insulated Throat, 1 in.

    Manufacturer: Arlington
    Manufacturer #: 853A
    SKU: 91028667
    $15.08
    Checking Pricing
         
    Size:1 in.
    Material:Die Cast Zinc
    Standard:UL E18304 Listed, CSA LR49636 Certified
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 853A
    • Size 1 in.
    • UNSPSC 39121419
    • Bend (Degree) 90
    • Materials Die Cast Zinc
    • Throat Type Insulated
    Product Overview:
    90° connector for 1 inch flexible metallic conduit. Connector is zinc die cast and has an insulated throat.