Square D (Schneider Electric) 8536SCO3V02H300S Magnetic Starter, Type S, Open Enclosure, 3-Pole, 3-Phase, 27A, NEMA Size 1, 120/110V Coil, Form H300/S | Graybar Store
     
Square D (Schneider Electric) - Magnetic Starter, Type S, Open Enclosure, 3-Pole, 3-Phase, 27A, NEMA Size 1, 120/110V Coil, Form H300/S - 8536SCO3V02H300S
+ / - Hover over image to Zoom
Other Views

    Magnetic Starter, Type S, Open Enclosure, 3-Pole, 3-Phase, 27A, NEMA Size 1, 120/110V Coil, Form H300/S

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8536SCO3V02H300S
    SKU: 22095407
    $1,117.45
    Checking Pricing
         
    NEMA Starter Size:NEMA Starter Size 1
    Coil Voltage:120/110V
    Poles:3-Pole
    Form:H300 / S
    Phase:3
    Amperage Rating:27A
    Max. HP:7-1/2 at 200/230V, 10 at 460/575V
    Quick Order:Y
    Voltage Rating:600 Vac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8536SCO3V02H300S
    • Type S
    • UNSPSC 39121521
    • Amperage Rating 27A
    • Coil Voltage 120/110V
    • Form H300 / S
    • NEMA Starter Size NEMA Starter Size 1
    • Phase 3
    • Poles 3-Pole
    • Voltage Rating 600 Vac
    • SKU Spec Sheet
      8536SCO3V02H300S Spec Sheet
    • ECCN EAR99
    • Max. HP 7-1/2 at 200/230V, 10 at 460/575V
    Product Overview:
    STARTER 600VAC 27AMP NEMA +OPTIONS
    Square D,STARTER 600VAC 27AMP NEMA +OPTIONS,1,120VAC@60Hz - 110VAC@50Hz,27 A,3-Phase,3P,600VAC,7.5HP@200/230VAC - 10HP@460/575VAC,Motor Logic (Class 10/20),Non-Reversing Starter,Open,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors