Square D (Schneider Electric) 8536SAO12V02H308S Magnetic Starter, Type S, Open Enclosure, 3-Pole, 3-Phase, 9A, NEMA Size 00, 120/110V Coil, Form H308/S | Graybar Store
     
Square D (Schneider Electric) - Magnetic Starter, Type S, Open Enclosure, 3-Pole, 3-Phase, 9A, NEMA Size 00, 120/110V Coil, Form H308/S - 8536SAO12V02H308S
+ / - Hover over image to Zoom
Other Views

    Magnetic Starter, Type S, Open Enclosure, 3-Pole, 3-Phase, 9A, NEMA Size 00, 120/110V Coil, Form H308/S

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8536SAO12V02H308S
    SKU: 22003689
    $823.42
    Checking Pricing
         
    NEMA Starter Size:NEMA Starter Size 0
    Coil Voltage:120/110V
    Poles:3-Pole
    Form:H308 / S
    Phase:3
    Amperage Rating:9A
    Max. HP:1-1/2 at 200/230V, 2 at 460/575V
    Quick Order:Y
    Voltage Rating:600 Vac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8536SAO12V02H308S
    • Type S
    • UNSPSC 39121521
    • Amperage Rating 9A
    • Coil Voltage 120/110V
    • Form H308 / S
    • NEMA Starter Size NEMA Starter Size 0
    • Phase 3
    • Poles 3-Pole
    • Voltage Rating 600 Vac
    • SKU Spec Sheet
      8536SAO12V02H308S Spec Sheet
    • ECCN EAR99
    • Max. HP 1-1/2 at 200/230V, 2 at 460/575V
    Product Overview:
    STARTER 600VAC 9AMP NEMA+OPTIONS