Belden 85231 368500 Multi-Conductor Shielded Cable, 16 AWG, 500 ft. | Graybar Store
     
Belden - Multi-Conductor Shielded Cable, 16 AWG, 500 ft. - 85231 368500
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Shielded Cable, 16 AWG, 500 ft.

    Manufacturer: Belden
    Manufacturer #: 85231 368500
    SKU: 99915996
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Conductor Material:Tinned Copper
    Conductor Size:16 AWG
    Length:500 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 85231 368500
    • UNSPSC 26121500
    • Conductor Material Tinned Copper
    • Conductor Size 16 AWG
    • Length 500 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Multi-conductor shielded cable, 16 AWG, 500 ft., 2 conductor, tinned copper, transparent